
Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Polished Nickel
Mfr # D105KBNX-05
Zoro # G401995414
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Includes
Two (2) cross handle compression angle stops (D105X); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Outlet (In.)
3/8 in
Inlet (In.)
5/8 in
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D105KBNX-05
Zoro #
G401995414
UPC #
747028384834
Country of Origin
Taiwan, Province of China
Dimensions
Height
20 in
Details
Finish
Polished Nickel
Item
Angle Stop Supply Kit
Includes
Two (2) cross handle compression angle stops (D105X); 5/8 in. OD (1/2 in. nominal compression) inlets x 3/8 in. OD compression outlets; Two (2) 3/8 in. x 20 in. bullnose faucet risers (D120); Two (2) 5/8 in. OD (1/2 in. nominal) shallow sure grip flanges (D128)
Outlet (In.)
3/8 in
Inlet (In.)
5/8 in
Description
This Angle Stop Kit with Cross Handles is the perfect compliment for sinks. It uses a 5/8 in. OD (1/2 in. Copper) Inlets with a 3/8 in. OD Compression outlets with nut and ferrule. The kit features a 20 in. Bullnose faucet riser. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.