Shop WESTBRASS
Create Account
Tank Lever, powder coating white
- Mfr # D4142-50
- Zoro # G501995413
product price:Â
$
21.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4142-50
- Zoro #
- G501995413
- UPC #
- 747028642576
- Country of Origin
- Taiwan, Province of China
Description
Economy Tank Lever, 8 in
- UNIVERSAL FRONT MOUNT COMPATIBILITY: Fits most front-mount toilet tanks, making it a reliable replacement option for a wide range of standard toilets
- ADJUSTABLE BRASS ARM FOR PERFECT FIT: Solid brass mounting arm bends easily by hand to provide precise alignment and smooth flush operation
- DURABLE ZINC HANDLE CONSTRUCTION: Features a heavy-duty zinc alloy handle for long-lasting durability with a sturdy feel and clean appearance
- SQUARE MOUNT BALE FOR STABLE INSTALLATION: Secure square mounting base holds firmly in place, preventing shifting or loosening over time
- MEASURE BEFORE INSTALLATION: Always compare your tank dimensions to the listed specifications in product images to ensure a proper, hassle-free fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.