Tip Toe Bath Waste and Overflow with 2-Hole Faceplate - Satin Nickel
- Mfr # D325-07
- Zoro # G624189683
product price:Â
$
382.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D325-07
- Zoro #
- G624189683
- UPC #
- -
- Country of Origin
- China
Description
This heavy gauge brass waste and overflow uses a two hole metal face plate with tip toe drain mechanism. Constructed for tubs up to 14 in deep, the unfinished 17 gauge tubing is sealed by brass half ferrules and nuts for trouble free service. The two hole face plate allows easy access for a drain auger if ever required, while the tip toe mechanism proves superior, ADA compliant drain closure. 1-1/2 in Tip toe strainer. Trim only finished. Heavy duty metal construction. Finish: Satin Nickel. Height: 3. Length: 14.5. Please Note: Color not as pictured, but as noted in name.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.