Trip Lever Bath Waste and Overflow with Beehive Strainer - Polished Nickel

  • Mfr # D324-05
  • Zoro # G124191391
product price: 
$
411.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D324-05
Zoro #
G124191391
UPC #
-
Country of Origin
China

Description

This heavy gauge brass waste and overflow uses a two hole metal trip lever face plate with brass linkage and closure bucket. Constructed for tubs up to 22-1/2 in deep, the unfinished 17 gauge tubing is sealed by brass half ferrules and nuts for trouble free service. The two hole face plate allows easy access for a drain auger if ever required, while the beehive strainer helps prevent drain clogging. 1-1/2 in beehive grid strainer. Trim only finished. Heavy duty metal construction. Height: 3. Length: 23. Finish: Polished Nickel. Please Note: Color not as pictured, but as noted in name.

Ratings & reviews