Twist and Close Bath Waste and Overflow with 2-Hole Faceplate - Powder Coat Flat Black

  • Mfr # D322-62
  • Zoro # G624179035
product price: 
$
396.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D322-62
Zoro #
G624179035
UPC #
-
Country of Origin
China

Description

This heavy gauge brass waste and overflow uses a two hole metal face plate with twist and close drain mechanism. Constructed for tubs up to 22-1/2 in deep, the unfinished 17 gauge tubing is sealed by brass half ferrules and nuts for trouble free service. The two hole face plate allows easy access for a drain auger if ever required, while the twist and close mechanism proves superior, trouble free drain closure. 1-1/2 in twist and close strainer. Trim only finished. Heavy duty metal construction. Height: 3. Length: 23. Finish: Powder Coat Flat Black. Please Note: Color not as pictured, but as noted in name.

Ratings & reviews