Twist & Close Bath Waste, 14" Make-Up, 20 Ga. Tubing in Powder coated Flat Black

  • Mfr # D321-20G-62(79420-62)

  • Zoro # G401983565


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
1-1/2 in
Color/Finish
Black
Gauge
20
Length - Drains
14 in
Finish
Powdercoated Flat Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D321-20G-62(79420-62)
Zoro #
G401983565
UPC #
747028440882
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1-1/2 in
Length - Drains
14 in

Details

Color/Finish
Black
Gauge
20
Finish
Powdercoated Flat Black

Description

This simple to use, 20 ga. consumer style, 1-1/2 in. tubing, bath waste and overflow tub drain from Westbrass, features a twist-and-close mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.