Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Powdercoated Flat Black

  • Mfr # D322-62 (7941817-62)

  • Zoro # G101983582


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
22 in
Color/Finish
Black
Gauge
17
Pipe Dia. - Drains
1-1/2 in
Finish
Powdercoated Flat Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D322-62 (7941817-62)
Zoro #
G101983582
UPC #
747028051569
Country of Origin
Thailand

Dimensions

Length - Drains
22 in
Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
Black
Gauge
17
Finish
Powdercoated Flat Black

Description

This simple to use bath drain plug from Westbrass features a twist and close mechanism to easily open and close your tub drain. This style is ideal for waste and overflow drainage. Heavy 17 ga. brass tubing combine with cast brass fittings to make an overflow designed to last. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.