This item is Discontinued.

This item is Discontinued.
Westbrass T1638B 0.38 x 16 in. Stainless Steel Toilet Supply Line with Brass Ballcock Nut - 163-30116B (Discontinued)
Mfr #
T1638B
Zoro #
G104056344
UPC # 874719003450
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1638B
- Zoro #
- G104056344
- UPC #
- 874719003450
- Country of Origin
- China
Description
All of our water connectors are IAPMO Certified, approved for the Commonwealth of Massachusetts, and comply with California AB1953 and Vermont S152 lead free standard. Our water connectors are 100% leak tested for quality assurance. They also have a operating pressure up to 125psi and an operating temperature range of 40F to 180F.
Features- Stainless Steel Toilet Supply Line with Brass Ballcock Nut - 163-30116B
- Durable 304 Rust resistant stainless steel wires for flexibility
- Double core tube with a PVC outer core and a Poly-braided inner shell for longer life
- Forged brass nickel plated nuts for durability
- Full annual crimp for added security
- Captured EPDM washers for reliability
- Size: 0.38" x 16"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.