C-Thru Landscape Template
Mfr # T-843
Zoro # G2116949
product price:Â $9.45
/eaKey Features
Material
Plastic
Color
Green
Length
9.13
Weight
0.12
Width
8.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T-843
Zoro #
G2116949
UPC #
-
Country of Origin
China
Dimensions
Length
9.13
Width
8.5
Height
0.062
Size
8-1/4 in L x 7-5/16 in H in
Details
Item
Landscape Template
Material
Plastic
Color
Green
Weight
0.12
Demographic
Adult
Description
Landscape Template, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.