This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-39
- Zoro #
- G2115445
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Size
- 6 in
- Size
- 6 1/4 in X 1 1/2 in
- Length
- 7
- Width
- 1.75
- Height
- 0.062
Details
- Item
- Protractor Ruler
- Graduations
- 20 and 40
- Blade
- Graduated
- Range
- 0 to 180 Degrees
- Material
- Plastic
- Weight
- 0.02
- Color
- Clear
- Demographic
- Adult
Description
Protractor Ruler, Range 0 to 180 Degrees , Material Plastic