Shop WESTCOTT
See all product information
Create Account
Stencil/Drawing Template, Circle Arrw, PVC, T-800
Mfr # T-800
Zoro # G5285323
product price:Â
$
12.79
/ea
Key Features
Stencil Type
Symbol
Character
Circle Arrow
Character Height
Various
Overall Height
3/4 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-800
- Zoro #
- G5285323
- UPC #
- 088359008151
- Country of Origin
- China
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Circle Arrow
- Material
- PVC
- Font
- Various
- Color
- Green
- Stencil Character
- Arrow
- Stencil Application
- General Purpose
- Character Type
- Symbol
- Interlocking
- No
- Includes
- Circles Diameters
- Duty
- Light
- Reusable
- Yes
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Circle Diameters
- FAA AC 150/5340-1K Compliant
- No
- Number of Pieces
- 1
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Various, Included Characters, Messages, and Symbols Circle Diameters, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height 1 in, Message or Symbol Width 1 in, Number of Pieces 1, Overall Stencil Height 3/4 in, Overall Stencil Thickness 0.118 in, Overall Stencil Width 4 1/2 in