Shop WESTCOTT
See all product information
Create Account
Stencil/Drawing Template, Circle Arrw, PVC, T-801
Mfr # T-801
Zoro # G5285314
product price:Â
$
21.55
/ea
Key Features
Stencil Type
Symbol
Character
Circle Arrow
Character Height
Various
Overall Height
1/4 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-801
- Zoro #
- G5285314
- UPC #
- 088359008175
- Country of Origin
- China
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Circle Arrow
- Material
- PVC
- Font
- Various
- Color
- Green
- Stencil Application
- General Purpose
- Duty
- Light
- Includes
- Decimal and Fractional Measurements, Diameters
- Interlocking
- No
- Character Type
- Symbol
- Stencil Character
- Arrow
- Product Type
- Individual Stencil
- FAA AC 150/5340-1K Compliant
- No
- Included Characters, Messages, and Symbols
- Circle Diameters
- Number of Pieces
- 1
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Various, Included Characters, Messages, and Symbols Circle Diameters, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height 2 in, Message or Symbol Width 2 in, Number of Pieces 1, Overall Stencil Height 1/4 in, Overall Stencil Thickness 0.118 in, Overall Stencil Width 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.