Shop WESTCOTT
See all product information
Create Account
Templates, Small Ellipse Template No 1
Mfr # T-807
Zoro # G2116635
product price:Â
$
10.29
/ea
Sold in multiples of 12 for $123.48
Key Features
Color
Translucent Green
Overall Width
0.12
Demographic
Adult
Length
9.88
Width
0.062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-807
- Zoro #
- G2116635
- UPC #
- 088359008298
- Country of Origin
- China
Dimensions
- Overall Width
- 0.12
- Length
- 9.88
- Width
- 0.062
- Height
- 0.062
Details
- Item
- Templates,Small Ellipse Template #1
- Color
- Translucent Green
- Demographic
- Adult
- Weight
- 0.12
Description
Templates,Small Ellipse Template #1
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov