Shop WESTCOTT
See all product information
Create Account
Templates, Small Ellipse Template No 2
Mfr # T-808
Zoro # G2116653
product price:Â
$
10.15
/ea
Sold in multiples of 12 for $121.80
Key Features
Color
Translucent Green
Overall Width
0.106
Height
0.062
Width
0.062
Demographic
Adult
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-808
- Zoro #
- G2116653
- UPC #
- 088359008311
- Country of Origin
- China
- Item
- Templates,Small Ellipse Template #2
- Color
- Translucent Green
- Demographic
- Adult
- Weight
- 0.106
Description
Templates,Small Ellipse Template #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.