This item is Discontinued.

Westcott TrimAir Guillotine Paper Trimmer, 15" 15107

This item is Discontinued.

Westcott

TrimAir Guillotine Paper Trimmer, 15" (Discontinued)

Mfr # 15107
Zoro # G4255399
UPC # 73577151079
Country of Origin China
Category Paper Cutters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15107
Zoro #
G4255399
UPC #
73577151079
Country of Origin
China
Item
TrimAir Guillotine Paper Trimmer,15"
Material
Wood, Titanium
Color
Multi/Multi
Recommended Grade
8+
Recommended Age
14+ Years

Description

The Westcott 15 inch TrimAir wood and titanium guillotine paper trimmer features a comfortable ergonomic slicing handle with anti-microbial protection.
• Titanium bonded blade
• Cuts 30 sheets of 20lb paper
• Safety guard for added protection
• Contemporary wood base
• Comfortable ergonomic handle anti-microbial protected

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.