Shop WESTEK
Create Account
Grow Light, 120 V, 5 W, LED Lamp, 400 Lumens, 3000, 4000 K Color Temp
- Mfr # GROWCCT-L12-L
- Zoro # G125010127
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GROWCCT-L12-L
- Zoro #
- G125010127
- UPC #
- 70686010228
- Country of Origin
- China
Description
Westek Grow Light, 120 V, Wattage Rating: 5 W, Lamp Type: LED, Color Rendering Index (CRI): 90, Color Temperature: 3000, 4000 K, Lumens: 400 Lumens, Light Color: Warm White, Cord Length: 5 ft, Fixture Material: Plastic, Fixture Color: White, Dimensions: 12 in L x 2.44 in W x 0.94 in H, Screws Mounting, Includes: 5 ft Power Cord, 12 in Linking Cord, Mounting Hardware and (2) Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.