Shop All Wall Plates
Westek
Wallplate Nl Plst Alm 1D
Mfr # LCR-CCDO-AL
Zoro # G3810559
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westek
- MFR # LCR-CCDO-AL
- Zoro # G3810559
- UPC # 70686005743
- Country of Origin China
- Category Wall Plates
Description
The Westek LumiCover duplex nightlight wall plate is the perfect night time lighting solution. This device automatically turns on in low light projecting illumination downward; enough to see by without being obtrusive. The unique low-profile design keeps both outlets available for other items you need to power. AmerTac manufacturing brands offer complete lines of distinctive decorative home accent products that include trend-setting wall plates money-saving LED night lights innovative under cabinet lighting and LED battery operated lights. We also offer utility product lines including energy-saving timers dimmers and lighting controls as well as an extensive offering of consumer electronics accessories for the home and office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/C)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- FESTO Mounting SMBZ-8-125/320 (SMBZ-8-125/320)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- Westek Lighting Controls