Shop WESTERN CASE
Create Account
19 x 14 x 6 in. Plastic Protective Storage Case with Pinch Tear Foam, Black
- Mfr # FC50024-190140600R
- Zoro # G524183750
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC50024-190140600R
- Zoro #
- G524183750
- UPC #
- -
- Country of Origin
- China
Description
Plastic Protective Storage Case with Pinch Tear Foam Blow Molded Rugged Polyethylene Cases feature tough double wall construction can t rust chip or corrode withstand termperatures -35 degrees F to +150 degrees F. Patented unbreakable latches and mechanical hinges. Label Recess area on lid. Grain texture with rugged handles. All cases include a Pinch & tear foam sets to protect the contents. Whether you need to carry ship organize or protect your products blow molded cases are the economical choice. Perfect for salesman sample kits electronic equipment medical products instruments etc. Specifications Color: Black. Length: 19 in. Width: 14 in. Height: 6 in. Inside Length: 18 in. Inside Width: 13-1/2 in. Inside Depth: 5.63 in. Inside Height: 4.25 in. Base Depth: 4.12 in. Capacity: 15 lbs. Assembly: Assembled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.