This item is Discontinued.

Western Digital 500Gb Sata 32Mb Lff Drive WD5000AVDS

500Gb Sata 32Mb Lff Drive (Discontinued)

  • Mfr # WD5000AVDS
  • Zoro # G2557251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD5000AVDS
Zoro #
G2557251
UPC #
718037752433
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA/300
Recording Capacity
500 GB
Product Type
Hard Drive
Features
Hot Swappable
Buffer
32 MB
Drive Type
Internal
Maximum External Data Transfer Rate
300 MB/s
Platform Supported
PC
SATA Pin
7-pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.