312-211 Valve Brass Body

  • Mfr # 312-211
  • Zoro # G704155546
product price: 
$
45.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-211
Zoro #
G704155546
UPC #
698944065034
Country of Origin
United States

Description

  • Gas Type: All Non-Corrosive Gases.
  • Inlet Connection: 1/4 in NPT(M).
  • Outlet Connection: 1/4" NPT(M).
  • Pressure: 3000.00 PSIG [Max].
  • Material: Brass.
  • Type: Flow Mettering.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews