Shop WESTERN ENTERPRISES

312-401 We 401 Inchy Inch Connection

  • Mfr # 312-401
  • Zoro # G704173526

product price: 
$
53.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-401
Zoro #
G704173526
UPC #
698944066673
Country of Origin
United States

Description

  • Gas Type: Inert Gas.
  • Connection Type: Male/Female.
  • Thread Direction: RH.
  • Inlet Connection: 5/8" - 18(M).
  • Outlet Connection: 5/8" - 18 (F).
  • Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Shape:"Y".
  • Type:"Y" Connection.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.