312-41-B We 41-B Adaptor

  • Mfr # 312-41-B
  • Zoro # G404154825
product price: 
$
530.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-41-B
Zoro #
G404154825
UPC #
698944066796
Country of Origin
United States

Description

  • Gas Type: Acetylene/F. Gases.
  • Connection Type: Male/Barb.
  • Thread Direction: LH.
  • Size 1: B-Size.
  • Hose I.D.: 1/4".
  • Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Shape: Straight.
  • Type: Adapter.
  • Restrictions

    Hazardous material

    Ratings & reviews