Shop WESTERN ENTERPRISES

312-AW-15A Adaptor Inert Arc

  • Mfr # 312-AW-15A
  • Zoro # G204172562

product price: 
$
25.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-AW-15A
Zoro #
G204172562
UPC #
698944001285
Country of Origin
United States

Description

  • Gas Type: Inert Gas.
  • Connection Type: Male/Female.
  • Thread Direction: RH.
  • Thread - TPI or Pitch: 5/8" - 18(F).
  • Male Thread: 1/4" (NPT).
  • Size 1: B-Size.
  • Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Shape: Straight.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.