312-B-52 We B-52 Adaptor

  • Mfr # 312-B-52
  • Zoro # G604155257
product price: 
$
29.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-B-52
Zoro #
G604155257
UPC #
698944002633
Country of Origin
United States

Description

  • Gas Type: Oxygen.
  • CGA Number: CGA-540.
  • Connection Type: Male/Male.
  • Thread - TPI or Pitch: 0.903" - 14 NGO, RH(M).
  • Thread Size: 1/2" (NPT).
  • Pressure: 3000.00 PSIG Max.
  • Material: Brass.
  • Type: Adapter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews