312-D-32 We D-32 Bushing

  • Mfr # 312-D-32
  • Zoro # G104154934
product price: 
$
62.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-D-32
Zoro #
G104154934
UPC #
698944010980
Country of Origin
China

Description

  • Gas Type: Oxygen.
  • Connection Type: Male/Male.
  • Thread Direction: RH.
  • Male Thread: 1/4" (NPT).
  • Size 1: B-Size.
  • Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Shape: Straight.
  • Type: Adapter.
  • Restrictions

    Hazardous material

    Ratings & reviews