312-SS-92 We Ss-92 Nut

  • Mfr # 312-SS-92
  • Zoro # G604156261
product price: 
$
69.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-SS-92
Zoro #
G604156261
UPC #
698944049492
Country of Origin
China

Description

  • Gas Type: Argon, Nitrogen, Helium.
  • CGA No.: CGA-580.
  • Thread Direction: RH.
  • Thread - TPI or Pitch:.960" - 14 NGO.
  • Connection Type: Male.
  • Material: Stainless Steel.
  • Type: Nut.
  • Restrictions

    Hazardous material

    Ratings & reviews