Diesel Fuel Tank, 119 Gal., 46"x32", Steel
Mfr # FCSWN0119
Zoro # G011221293
product price:Â $2,780.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Compatible Fluid Type
Diesel Fuel
Shape
Rectangle
Color
White
Includes
Lockable Equipment Cabinet
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FCSWN0119
Zoro #
G011221293
UPC #
858412007656
Country of Origin
India
Dimensions
Overall Height
32 in
Overall Width
46 in
Overall Depth
46 in
Thickness
9.2976 ga
Details
Item
Diesel Fuel Tank, 119 Gallon
Compatible Fluid Type
Diesel Fuel
Shape
Rectangle
Color
White
Includes
Lockable Equipment Cabinet
Material
Steel
Compatible Vehicle Type
Full-Size Trucks
Mount Type
Bracket
Tank Capacity
119 gal
Finish
Painted
Standards
UL 142 Approved
Features
Double Walled Slip Tank, Transportable, Four Way Forklift Pockets, Hybrid Slip Tank for Trucks that Provides 110% Containment, Multipurpose Fuel Storage, No Hazmat Placarding Required
Description
Diesel Fuel Tank, 119 Gallon, Material Steel, Rectangle, Overall Width 46 in, Overall Depth 46 in, Overall Height 32 in, Base Height Not Applicable, White, Standards UL 142 Approved, Includes Lockable Equipment Cabinet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.