Western Global 500 Gallon FuelCube Diesel Fuel Tank, 12V Pump Kit & Fuel Gauge
- Mfr # FCP500-12VK
- Zoro # G508654504
product price:Â
$
11,081.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCP500-12VK
- Zoro #
- G508654504
- UPC #
- 858412007137
- Country of Origin
- India
Description
The western global 500-gallon fuelcube diesel fuel tank with 12v pump kit and fuel gauge is a compact and economic stationary steel fuel tank designed for onsite diesel fuel supply and fleet refueling. The fuelcube features double walls, an integral, lockable equipment cabinet for security and 4-way forklift pockets for easy mobility when empty. The kit includes a fuel tank, feed and return block, pump feed block, 12 volt pump kit and fuel gauge fully assembled. 110% contained. Safe fill 95%: 502 u.s. Gallons. Brim fill: 528 u.s. Gallons features & benefits: stationary steel fuel tank for onsite diesel fuel supply and fleet refueling the fuelcube double wall eliminates the need for spill basins heavy-duty skid base and 4-way fork pockets lockable equipment cabinet ul 142 listed fuel tank corner brackets for easy stacking while empty includes: tank, pump kit, fuel gauge, 2 in dipping port, earth point grounding stud, 2 in emergency vent, 3 in fill cap, 1/4 in gits vent, inner tank lifting lug, 1-1/2 in npt square union, 2 1-1/2 in npt ports with sq head galvanized plug, 2 rubber window flaps, stacking brackets, 3 2 in npt ports with sq head galvanized plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.