This item is Discontinued.

Western Western WD5000AZLX 500GB 7200 RPM 3.5 in. Internal Hard Drive WD5000AZLX

This item is Discontinued.

Western

Western WD5000AZLX 500GB 7200 RPM 3.5 in. Internal Hard Drive (Discontinued)

Mfr # WD5000AZLX
Zoro # G103898747
UPC # 718037782881
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD5000AZLX
Zoro #
G103898747
UPC #
718037782881
Country of Origin
China

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
500 GB
Speed
7200 RPM
Features
IntelliSeek
Platform Supported
PC
Spindle Speed
7200 rpm
Device Supported
Desktop PC
Drive Interface
SATA/600
Drive Type
Internal
Buffer
32 MB
Storage Capacity
500 GB
Environmentally Friendly
Yes
Product Line
Blue

Description

FeaturesSolid performance and reliability for everyday computingPair a larger capacity drive with an SSD to give your desktop a performance and storage boostThe SSD maximizes speed of data access. while the WD Blue drive stores up to 6 TB of movies. games. files. applications and more2 years limited warrantyDrive with confidence. Easy upgradeUp to 32 MB CacheThinner professional design. light and easy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.