Shop WESTGATE
Create Account
1 Watt Power LED, 12V DC/AC, 4000K, cETLus listed, 45 degree, SS Housing, 1W, Brushed Nickel
- Mfr # IGL-1W-40K
- Zoro # G324967963
product price:Â
$
31.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGL-1W-40K
- Zoro #
- G324967963
- UPC #
- 845060019476
- Country of Origin
- China
Description
The Westgate IGL-1W-40K is a 1 watt power LED. It delivers 100LM of 4000K light at 1W. Operates on 12VAC/DC input power. Constructed of stainless steel cover, aluminum housing, pvc sleeve in a brushed nickel finish. Key specifications: beam angle 90o, operating temperature -4oF to 104oF, IP67 ingress protection. Light source: COB Technology. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.