This item is Discontinued.

Westgate 10in LED DOUBLE RING FLUSH MOUNT 12W 900LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN FDL-14-MCT

10in LED DOUBLE RING FLUSH MOUNT 12W 900LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN (Discontinued)

  • Mfr # FDL-14-MCT
  • Zoro # G302634481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDL-14-MCT
Zoro #
G302634481
UPC #
845060054446
Country of Origin
Unknown

Details

Voltage
120VAC
Lumens
1500LM
Watts
20W
Color
Brushed Nickel
IP Rating
IP20
CRI
>80
Material
Spun aluminum + steel

Description

Construction: Spun aluminum with white powder coat finish
LED: Seoul DOB (Driver On Board) Technology
Gasket: close cell Neoprene foam gasket
Optics: White translucent acrylic lens
1" deep
Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
ETL-listed
Energy Star-rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.