Shop WESTGATE
Create Account
11in ANGLED GOOSENECK LIGHT, 3CCT 18/26/35W, 0-10V, PHOTOCELL, BRONZE, 18W/26W/35W, 30K/40K/50K
- Mfr # GNBA-18-35W-MCTP-BR-P
- Zoro # G124968542
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNBA-18-35W-MCTP-BR-P
- Zoro #
- G124968542
- UPC #
- 840378331135
- Country of Origin
- China
Description
The Westgate GNBA-18-35W-MCTP-BR-P is a 11in angled gooseneck light. It delivers 150LM/W of 30K/40K/50K light at 18W/26W/35W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle 140 Degrees, operating temperature -40 Degrees F to 104 Degrees F, 50,000hr rated life, IP 65 ingress protection, BUG rating B2-U0-G0. Light source: Bridgelux, Inc.. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.