Shop WESTGATE
Create Account
12in ROUND EDGELESS FLUSH MOUNT 25W 1750LM 5CCT CR90 TRIAC DIM MOTION SENSOR, 27K/30K/35K/40K/50K
- Mfr # FEL-R12-MCT5-SEN
- Zoro # G224968374
product price:Â
$
74.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL-R12-MCT5-SEN
- Zoro #
- G224968374
- UPC #
- 840378331296
- Country of Origin
- China
Description
The Westgate FEL-R12-MCT5-SEN is a 12in round edgeless flush mount 25w 1750lm 5cct cr90 triac dim motion sensor. It delivers 1750LM of 27K/30K/35K/40K/50K light at 25W. Operates on 120V input power. Constructed of aluminum housing with ps lens in a white finish. Dimming: TRIAC. Key specifications: CRI 90, power factor >0.95, THD <20%, beam angle 115 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: RUNLITE. Lens: PS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.