Shop WESTGATE
Create Account
18in X 6inW OUTDOOR SCONCE, 20W 3CCT 120V TRIAC DIMMING, BLK, 3000K/4000K/5000K, Black
- Mfr # LDSL-MCT-D-BK
- Zoro # G724885508
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSL-MCT-D-BK
- Zoro #
- G724885508
- UPC #
- 840378304641
- Country of Origin
- China
Description
The Westgate LDSL-MCT-D-BK is a 18in x 6inw outdoor sconce. It delivers 1500LM of 3000K/4000K/5000K light at 20W. Operates on 120-277V input power. Constructed of steel&pc in a black finish. Dimming: TRIAC Dimming&0-10V. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: HONGLI 2835. Lens: white PC diffuser lens.. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.