Shop WESTGATE
Create Account
200W 12VAC 2-ZONE TRANS. PROGRAMMABLE AND ON AT DUSK OFF AFTER 2/4/6/8 - SS
- Mfr # TR-200W-2Z-TPC-SS
- Zoro # G224968534
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-200W-2Z-TPC-SS
- Zoro #
- G224968534
- UPC #
- 840378340212
- Country of Origin
- China
Description
The Westgate TR-200W-2Z-TPC-SS is a 200w 12vac 2-zone trans. programmable and on at dusk off after 2/4/6/8 - ss. Rated at 200W. Operates on AC120V input power. Constructed of stainless steel housing++ copper windings in a mill finish (stainless steel finish finish. Key specifications: power factor 1, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP44 ingress protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.