Shop WESTGATE
Create Account
2FT X 2 MAGNETIC RETROFIT STRIP KIT WITH EXT. DRIVER SELECTABLE 25/20/15W, 5CCT, 15W/20W/25W, Gray
- Mfr # RMS-2FT-25W-MCTP
- Zoro # G724968461
product price:Â
$
58.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMS-2FT-25W-MCTP
- Zoro #
- G724968461
- UPC #
- 840378333092
- Country of Origin
- China
Description
The Westgate RMS-2FT-25W-MCTP is a 2ft x 2 magnetic retrofit strip kit with ext. driver selectable 25/20/15w. It delivers 140LM/W of 27K/30K/35K/40K/50K light at 15W/20W/25W. Operates on 120-277V input power. Constructed of pc in a gray finish. Dimming: 0-10V. Key specifications: CRI 80, power factor Greater than or Equal to 0.9, THD <20%, beam angle 120 Degrees, operating temperature -13 Degrees F to 104 Degrees F, 50,000hr rated life. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.