2X2 PREMIUM IP65 CLEANROOM PANEL TEMP. GLASS 35/40/50K 25/30/40W 125 LM/W 0-10V, 25W/30W/40W, White
- Mfr # LPCR-2X2-MCTP
- Zoro # G624885196
product price:Â
$
392.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPCR-2X2-MCTP
- Zoro #
- G624885196
- UPC #
- 840378310420
- Country of Origin
- China
Description
The Westgate LPCR-2X2-MCTP is a 2x2 premium ip65 cleanroom panel temp. glass 35/40/50k 25/30/40w 125 lm/w 0-10v. It delivers 125LM/W of 35K/40K/50K light at 25W/30W/40W. Operates on 120-277V input power. Features a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: LED. Certifications: UL, NSF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.