2X2 SMART RGBW BACK-LIT PANEL, 35W APP AND REMOTE CAPABLE, White
- Mfr # LPNG-2X2-RGBW
- Zoro # G924885124
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPNG-2X2-RGBW
- Zoro #
- G924885124
- UPC #
- 840378313049
- Country of Origin
- China
Description
The Westgate LPNG-2X2-RGBW is a 2x2 smart RGBW back-lit panel. It delivers 4375LM of RGBW light at 35W. Operates on AC120-277V input power. Constructed of aluminc+pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Lumileds 2835 + Liang an 2835RGB. Lens: PC. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.