
4 Inch LED Commercial Recessed Light, White Finish, 20W, 1720LM, 120-277V, CRLC4
Mfr # CRLC4-40W-MCTP-D-WH
Zoro # G211647657
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Lumens
1720
Length
19.69 in
Width
19.88 in
Height
21.66 in
Color Temp.
27K/30K/35K/40K/50K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CRLC4-40W-MCTP-D-WH
Zoro #
G211647657
UPC #
845060075748
Country of Origin
China
Dimensions
Length
19.69 in
Width
19.88 in
Height
21.66 in
Details
Item
Outdoor Wall Sconce
Lumens
1720
Color Temp.
27K/30K/35K/40K/50K
Finish
White
Max. Wattage
20W
Color
White
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •MCTP: The Switch Is On The Light Engine
- •Rated Power: 20W
- •Color Temperature: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.