4FT LED PUFF FIXTURE 40W HIGH-LUMEN 3600LM CR90 120-277V TRIAC AND 0-10V, 30K/40K/50K, White
- Mfr # LPF-4FT-MCT-DD
- Zoro # G224885275
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPF-4FT-MCT-DD
- Zoro #
- G224885275
- UPC #
- 845060092141
- Country of Origin
- China
Description
The Westgate LPF-4FT-MCT-DD is a 4ft LED puff fixture 40w high-lumen 3600lm cr90 120-277v triac and 0-10v. It delivers 3600LM of 30K/40K/50K light at 40W. Operates on 120-277V input power. Constructed of steel+acrylic in a white finish. Dimming: TRIAC+0-10V. Key specifications: CRI 90, power factor >0.95, THD <20%, beam angle 180 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.