4in 8W 650LM RECESS TRIM 27/30/35/40/50K SMOOTH, ES JA8, 10W, 27K/30K/35K/40K/50K, White
- Mfr # RDL4-ST-MCT5
- Zoro # G224968602
product price:Â
$
15.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDL4-ST-MCT5
- Zoro #
- G224968602
- UPC #
- 845060078220
- Country of Origin
- China
Description
The Westgate RDL4-ST-MCT5 is a 4in 8w 650lm recess trim 27/30/35/40/50k smooth. It delivers 700LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120VAC input power. Constructed of aluminum in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >0. 9, power factor >0. 9, THD <15%, operating temperature 104 Degrees F, 50000 rated life, Damp Location ingress protection. Light source: Epistar chip (COB). Lens: PC Lens. Certifications: ETL, UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.