Shop WESTGATE
Create Account
4in DISK LIGHT WITH PIR SENSOR 10W 5CCT 120V DIM CIR90 JA8, 27K/30K/35K/40K/50K, white
- Mfr # DLSE4-MCT5-PIR
- Zoro # G624967243
product price:Â
$
18.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLSE4-MCT5-PIR
- Zoro #
- G624967243
- UPC #
- 840378321785
- Country of Origin
- China
Description
The Westgate DLSE4-MCT5-PIR is a 4in disk light with PIR sensor 10w 5cct 120v dim cir90 ja8. It delivers 630LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120V input power. Constructed of spun steel, powder-coated in a white finish. Dimming: TRIAC. Key specifications: CRI 90, power factor 0.9, THD Less than or Equal to 28, beam angle 110 Degrees, operating temperature -4 Degrees F Approx. 104 Degrees F, 50000hr rated life, IP40 ingress protection. Light source: SMD2835. Lens: NO. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.