4in FIRE-RATED EDGE-LIT SLIM RECESS 9W 900LM 5CCT IC RATED, 27K/30K/35K/40K/50K, White+Red
- Mfr # RSL4-G2-MCT5-FR
- Zoro # G124967637
product price:Â
$
18.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL4-G2-MCT5-FR
- Zoro #
- G124967637
- UPC #
- 840378333399
- Country of Origin
- China
Description
The Westgate RSL4-G2-MCT5-FR is a 4in fire-rated edge-lit slim recess 9w 900lm 5cct ic rated. It delivers 900LM of 27K/30K/35K/40K/50K light at 9W. Operates on 120V input power. Constructed of metal in a white+red finish. Dimming: TRIAC. Key specifications: CRI 90, power factor 0.98, THD 0, beam angle 108, operating temperature (-4 Degrees F +104 Degrees F), 50,001hr rated life, IP44 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.