4in GIMBAL SLIM SNAP-IN RECESSED LIGHT, 10W 800LM 5CCT, 27K/30K/35K/40K/50K, White+Red
- Mfr # RSL4-GIM-MCT5
- Zoro # G124967415
product price:Â
$
25.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSL4-GIM-MCT5
- Zoro #
- G124967415
- UPC #
- 845060001389
- Country of Origin
- China
Description
The Westgate RSL4-GIM-MCT5 is a 4in gimbal slim snap-in recessed light. It delivers 800LM of 27K/30K/35K/40K/50K light at 10W. Operates on 120V input power. Constructed of metal in a white+red finish. Dimming: TRIAC. Key specifications: CRI 90, power factor 0.98, THD 0, beam angle 30/60, operating temperature (-4 Degrees F +104 Degrees F), 50,009hr rated life, IP44 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.