4in SLIM LIGHT 9W 630LM 5CCT WET LOCATION, 27K/30K/35K/40K/50K
- Mfr # RSL4-MCT5-WP
- Zoro # G224967421
product price:Â
$
23.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL4-MCT5-WP
- Zoro #
- G224967421
- UPC #
- 845060088137
- Country of Origin
- China
Description
The Westgate RSL4-MCT5-WP is a 4in slim light 9w 630lm 5cct wet location. It delivers 630LM of 27K/30K/35K/40K/50K light at 9W. Constructed of aluminum ring in a white/black/oil-rubbed bronze/brushed nickel/chrome/copper finish. Dimming: Triac 10-100%. Key specifications: CRI 80, power factor 0.95, beam angle 110 Degrees, operating temperature -10 Degrees C-+40 Degrees C, 30,000hr rated life, IP40 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.