6.3in X 4FT ARCHITECTURAL LIGHT COLUMN 24in LIGHT SECTION 21/28/35W 3CCT 0-10V, 21W/28W/35W, BLACK
- Mfr # LCG6-4FT-24-MCTP-BK
- Zoro # G924967479
product price:Â
$
347.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCG6-4FT-24-MCTP-BK
- Zoro #
- G924967479
- UPC #
- 840378333221
- Country of Origin
- China
Description
The Westgate LCG6-4FT-24-MCTP-BK is a 6.3in x 4ft architectural light column 24in light section 21/28/35w 3cct 0-10v. It delivers 110LM/W of 30K/40K/50K light at 21W/28W/35W. Operates on 100-277V/50Hz input power. Features a black finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 265 Degrees, operating temperature -40 Degrees F to 90 Degrees F, 40,000hr rated life, IP65 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.