6in 14W 1140LM RECESS TRIM 27/30/35/40/50K BAFFLE, ES JA8, 15W, 27K/30K/35K/40K/50K, White
- Mfr # RDL6-BF-MCT5
- Zoro # G524968074
product price:Â
$
18.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDL6-BF-MCT5
- Zoro #
- G524968074
- UPC #
- 845060073850
- Country of Origin
- China
Description
The Westgate RDL6-BF-MCT5 is a 6in 14w 1140lm recess trim 27/30/35/40/50k baffle. It delivers 1275LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120VAC input power. Constructed of aluminum+pc in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI Greater than or Equal to 90, power factor Greater than or Equal to 0.9, beam angle >90o, operating temperature Less than or Equal to 40 Degrees, 30,000 Hours rated life, Damp Location ingress protection. Light source: Epistar chip (COB). Lens: PC Lens. Certifications: UL, ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.