8FT PREMIUM LED STRIP-LIGHT RETROFIT KIT WITH LENS SELECT 40/60/80W 35/40/50K 0-10V, 40W/60W/80W
- Mfr # SLRP-8FT-40-80W-MCTP
- Zoro # G024884591
product price:Â
$
137.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLRP-8FT-40-80W-MCTP
- Zoro #
- G024884591
- UPC #
- 845060047448
- Country of Origin
- China
Description
The Westgate SLRP-8FT-40-80W-MCTP is a 8ft premium LED strip-light retrofit kit with lens select 40/60/80w 35/40/50k 0-10v. It delivers 127LM/W of 35K/40K/50K light at 40W/60W/80W. Operates on 120-277V input power. Constructed of steel in a white finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.98, THD <19, beam angle H106.9 V121.6, operating temperature -20-+45, 50000hr rated life, 20 ingress protection, BUG rating B3 U5 G3. Light source: 0. Lens: Opal PC Lens. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.