Shop WESTGATE
Create Account
8in FROSTED GLASS LED 12W 600LM 5CCT ARCHITECTURAL GLOBE PENDANT 67in - BLACK, 27K/30K/35K/40K/50K
- Mfr # LCFG-8-MCT5-FR-BK
- Zoro # G224968428
product price:Â
$
95.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCFG-8-MCT5-FR-BK
- Zoro #
- G224968428
- UPC #
- 840378339780
- Country of Origin
- China
Description
The Westgate LCFG-8-MCT5-FR-BK is a 8in frosted glass LED 12w 600lm 5cct architectural globe pendant 67in - black. It delivers 1000LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of metal+aluminum in a matt black finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.9, THD <20%, beam angle 120, operating temperature -4 Degrees F to 104 Degrees F, 50000 rated life, 20 ingress protection. Light source: Runlite. Lens: opal glass. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.