8in MINI SQUARE LANTERN SEEDED GLASS 12W 650LM 3CCT 120V WITH PHOTOCELL BLACK, 30K/40K/50K
- Mfr # LRS-ML-SG-MCT-P-BK
- Zoro # G124886709
product price:Â
$
66.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-ML-SG-MCT-P-BK
- Zoro #
- G124886709
- UPC #
- 840378325707
- Country of Origin
- China
Description
The Westgate LRS-ML-SG-MCT-P-BK is a 8in mini square lantern seeded glass 12w 650lm 3cct 120v with photocell black. It delivers 650LM of 30K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum & glass in a black finish. Dimming: NO. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: Hongli 2835. Lens: Glass. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.